Zoro Homepage
This item is Discontinued.
Light Efficient Design LED, 95 W, Mogul Screw (EX39) LED-8027M30-G7

LED, 95 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # LED-8027M30-G7
  • Zoro # G800489637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8027M30-G7
Zoro #
G800489637
UPC #
844006056155
Country of Origin
Unknown

Dimensions

Bulb Dia.
3 3/8 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
7 1/6 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Metal/Polycarbonate
Bulb Shape
Cylindrical
Dimmable
No
Light Distribution
Omnidirectional
Voltage
120 to 277V AC
Watts
95 W
Light Technology
LED
Lumens
12,950 lm
Bulb Beam Angle
360 Degrees
For Enclosed Fixtures
Yes
Wattage Equivalency
400W HID
Rated Life
50,000 hr
Standards
CE, cULus, FCC Compliant, RoHS Compliant, UL Listed
Overall Bulb Base Type
Mogul Screw
Bulb Power Source
Direct Wired
Item
Compact LED Bulb
Bulb Minimum Starting Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Bulb Primary Application
Post Top
Features
Advanced Active Cooling. Energetic Cooling Fan and Dynamic Temp Control Supports a Longer, Brighter Life, Dual Stage MOV Protection With Integrated 6Ka Surge, Expertly Engineered to Work Efficiently in Enclosed Fixtures and Damp Environments, While also Protected Against Insects and Dust, Multi-Directional Mounting Capability and 360 Degrees Design. Use Base Down, Base Up or Base Sideways Without Affecting Performance, Pretested and Potted Drivers are Burnt in 3X Prior to Shipping and Protected Against Vibration and Moisture
Bulb Finish
Clear
For Use With
Replaces up to 400W HID
High Output
Yes
Color Rendering Index
80
Light Color
White
Three-Way
No
Rough Service
No
Shatter-Resistant
Yes
Overall Bulb Shape
Cylindrical
Color Temperature
3000K
Bulb UL Type
Type B
Dimming Type
No Dimming
Maximum Operating Temperature
122 Degrees F
Incandescent Wattage Equivalency
400 W
Dimming Method
No Dimming

Description

LED,95 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.