Zoro Homepage
This item is Discontinued.
Light Efficient Design LED Lamp, 11,825 lm, 90W, 120-277V, 5000K LED-8136M50

LED Lamp, 11,825 lm, 90W, 120-277V, 5000K (Discontinued)

  • Mfr # LED-8136M50
  • Zoro # G3796057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8136M50
Zoro #
G3796057
UPC #
844006084097
Country of Origin
China

Dimensions

Max Overall Bulb Length
9-1/4"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
9-1/4"
Light Bulb Dia.
8-21/64"
Overall Length
9 3/8 in
Bulb Dia.
8 3/4 in
Length
9 1/4 in

Description

HID Replacement LED Bulb, Bulb Dia. 8 3/4 in, Bulb Shape High/Low Bay, Bulb Style High Bay, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 11,825 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 90 W, Length 9 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.