Zoro Homepage
This item is Discontinued.
Light Efficient Design LED Lamp, 6250 lm, 50W, 5000K Color Temp. LED-8088E50-G4

LED Lamp, 6250 lm, 50W, 5000K Color Temp. (Discontinued)

  • Mfr # LED-8088E50-G4
  • Zoro # G1616299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8088E50-G4
Zoro #
G1616299
UPC #
844006083427
Country of Origin
China

Dimensions

Light Bulb Dia.
3-3/4"
Max. Overall Bulb Length
7-29/32"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
7-29/32"
Overall Length
8 in
Bulb Dia.
3 7/8 in

Description

LED,50 W,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.