Zoro Homepage
This item is Discontinued.
Light Efficient Design LED Lamp, High/Low Bay Bulb Shape, 10096lm LED-8036M57-MHBC

LED Lamp, High/Low Bay Bulb Shape, 10096lm (Discontinued)

  • Mfr # LED-8036M57-MHBC
  • Zoro # G8092677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8036M57-MHBC
Zoro #
G8092677
UPC #
844006082635
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
7-29/32"
Max Overall Bulb Length
7-3/4"
Max. Overall Bulb Length
7-3/4"
Overall Length
8 in
Bulb Dia.
7 3/4 in

Description

LED,100 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.