Zoro Homepage
This item is Discontinued.
Light Efficient Design LED Lamp, High/Low Bay Bulb Shape, 5773 lm LED-8035E40-MHBC

LED Lamp, High/Low Bay Bulb Shape, 5773 lm (Discontinued)

  • Mfr # LED-8035E40-MHBC
  • Zoro # G8092570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8035E40-MHBC
Zoro #
G8092570
UPC #
844006082604
Country of Origin
China

Dimensions

Max. Overall Bulb Length
6-7/64"
Light Bulb Dia.
7-51/64"
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
7 7/8 in
Overall Length
6 1/6 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
High/Low Bay
Bulb Technology
LED
Dimmable
No
Light Distribution
Omnidirectional
Type
Flood and Spot
Voltage
120 to 277V AC
Watts
60 W
Light Technology
LED
Lumens
5,773 lm
Color Tuning
No
Bulb Power Source
Plug and Play
Indoor/Outdoor Usage
Indoor/Outdoor
Lighting Technology
LED
Three-Way
No
For Enclosed Fixtures
Yes
Item
Compact LED Bulb
Color Rendering Index
84
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Rough Service
No
Standards
cULus
Wattage Equivalency
250W MH/250W HPS
Bulb Primary Application
Low Bay, Parking Garage
High Output
Yes
Average Bulb Life
50,000 hr.
Bulb Beam Angle
180 Degrees
Energy Star Compliant
No
Bulb Min. Starting Temp.
-40 Degrees F
Bulb Minimum Starting Temperature
-40 Degrees F
Shatter-Resistant
Yes
Overall Bulb Shape
High/Low Bay
Rated Life
50,000 hr
Color Temperature
4000K
Overall Bulb Base Type
Medium Screw
Bulb UL Type
Type A
Light Color
White
Dimming Method
No Dimming
Dimming Type
No Dimming
Lighting Certification
Unrated
Fan Cooling
Active Cooling
Incandescent Wattage Equivalency
250 W
Color Selectable
No
Maximum Operating Temperature
122 Degrees F

Description

LED,60 W,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.