Zoro Homepage
This item is Discontinued.
Light Efficient Design LED Low Bay Lamp, 75W, Replaces 320W, 5700K LED-8057M50-A

LED Low Bay Lamp, 75W, Replaces 320W, 5700K (Discontinued)

  • Mfr # LED-8057M50-A
  • Zoro # G7072760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8057M50-A
Zoro #
G7072760
UPC #
844006082901
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
5-23/32"
Max. Overall Bulb Length
8-51/64"
Bulb Dia.
5 3/4 in
Overall Length
8 5/6 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Color Temp.
5000K
Bulb Housing
Metal/Polycarbonate
Bulb Shape
High/Low Bay
Bulb Technology
LED
Dimmable
No
Light Distribution
Flood
Voltage
120 to 277V AC
Watts
75 W
Light Technology
LED
Lumens
10,875 lm
Average Bulb Life
50,000 hr.
Bulb Beam Angle
120 Degrees
Rough Service
No
Wattage Equivalency
250W MH/250W HPS
High Output
Yes
Energy Star Compliant
No
Bulb Power Source
Direct Wired
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Bulb Designation
LED/High Low Bay/75W/5000K
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
cULus, RoHS Compliant
Color Tuning
No
Bulb Min. Starting Temp.
-40 Degrees F
Three-Way
No
Color Rendering Index
80
Item
Compact LED Bulb
Lighting Technology
LED
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Bulb Primary Application
Low Bay, Parking Garage
Lighting Certification
DesignLights Consortium (DLC)
Bulb Minimum Starting Temperature
-40 Degrees F
Overall Bulb Shape
High/Low Bay
Shatter-Resistant
Yes
Color Temperature
5000K
Rated Life
50,000 hr
Overall Bulb Base Type
Mogul Screw
Light Color
White
Bulb UL Type
Type B
Fan Cooling
Active Cooling
Dimming Type
No Dimming
Dimming Method
No Dimming
Incandescent Wattage Equivalency
250 W
Maximum Operating Temperature
122 Degrees F
Color Selectable
No

Description

LED,75 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.