Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED PL Lamp, 4-Pin (GX24q), Frosted

  • Mfr # LED-7320-FC2-G4

  • Zoro # G814642523


product price: $21.15
/ea

Key Features

Voltage
120 to 277V AC
Watts
10 W
Bulb Shape
PL Horizontal/Vertical
Bulb Housing
Metal/Polycarbonate
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-7320-FC2-G4
Zoro #
G814642523
UPC #
197810004080
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
6 2/3 in
Overall Length
6 2/3 in
Bulb Dia.
1 1/4 in

Details

Item
LED PL Lamp
Voltage
120 to 277V AC
Watts
10 W
Bulb Base Type
4-Pin (GX24q)
Bulb Shape
PL Horizontal/Vertical
Bulb Housing
Metal/Polycarbonate
Color Temperature
2700K, 4000K, 5000K
Dimmable
No
Lumens
1,400 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Power Source
Direct Wired or Plug and Play
Three-Way
No
Color Rendering Index
80
UL 1993 Environmental Rating
Damp Location
Shatter-Resistant
Yes
Bulb Finish
Frosted
Bulb Start Type
Electronic
Incandescent Wattage Equivalency
42 W
Color Selectable
Yes
For Enclosed Fixtures
No
Rough Service
No
Bulb Minimum Starting Temperature
-40 Degrees F
Standards
UL Classified 1598C, UL Listed 1993
Light Color
White
Bulb UL Type
Type A/B
Bulb Designation
LED-7320-FC2-G4
Bulb Beam Angle
360 Degrees
Maximum Operating Temperature
104 Degrees F
Light Distribution
Omnidirectional
Lumen Selectable
No

Description

LED PL Lamp, N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.