Zoro Homepage
This item is Discontinued.
Light Efficient Design LED Post Top Lamp, 35W, Replaces175W, 5700K LED-8033M57-A

LED Post Top Lamp, 35W, Replaces175W, 5700K (Discontinued)

  • Mfr # LED-8033M57-A
  • Zoro # G7072937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8033M57-A
Zoro #
G7072937
UPC #
844006083366
Country of Origin
Unknown

Details

Item
Compact LED Bulb
Light Technology
LED
Dimmable
No
Color Temperature
5700K
Watts
35 W
Wattage Equivalency
3800W HAL
Dimming Type
No Dimming
Incandescent Wattage Equivalency
175 W
Dimming Method
No Dimming

Description

LED Post Top Lamp,35W,Replaces175W,5700K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.