Zoro Homepage
This item is Discontinued.
Light Efficient Design LED Post Top Lamp, 45W, Replaces250W, 3000K LED-8145M30-A

LED Post Top Lamp, 45W, Replaces250W, 3000K (Discontinued)

  • Mfr # LED-8145M30-A
  • Zoro # G7072849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8145M30-A
Zoro #
G7072849
UPC #
844006083021
Country of Origin
Unknown

Dimensions

Light Bulb Dia.
5-23/32"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
11-27/64"
Overall Length
11 1/2 in
Bulb Dia.
5 3/4 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Color Temp.
3000K
Bulb Housing
Metal/Polycarbonate
Bulb Shape
Cylindrical
Bulb Technology
LED
Dimmable
No
Light Distribution
Omnidirectional
Voltage
120 to 277V AC
Watts
45 W
Light Technology
LED
Lumens
6,075 lm
Color Rendering Index
80
Bulb Beam Angle
360 Degrees
Bulb Power Source
Direct Wired
Color Tuning
No
Bulb Finish
Clear
Item
Compact LED Bulb
High Output
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Bulb Life
50,000 hr.
Bulb Min. Starting Temp.
-40 Degrees F
Wattage Equivalency
250W MH/250W HPS
Rough Service
No
Three-Way
No
For Enclosed Fixtures
Yes
Bulb Primary Application
Post Top
Bulb Designation
LED/Cylindrical/45W/3000K
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Lighting Technology
LED
Energy Star Compliant
No
Standards
cULus, RoHS Compliant
Bulb Minimum Starting Temperature
-40 Degrees F
Rated Life
50,000 hr
Shatter-Resistant
Yes
Color Temperature
3000K
Overall Bulb Shape
Cylindrical
Overall Bulb Base Type
Mogul Screw
Light Color
White
Bulb UL Type
Type B
Dimming Method
No Dimming
Dimming Type
No Dimming
Incandescent Wattage Equivalency
250 W
Color Selectable
No
Maximum Operating Temperature
122 Degrees F

Description

LED Post Top Lamp,45W,Replaces250W,3000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.