Zoro Homepage
This item is Discontinued.
Light Efficient Design LED Repl Lamp, 175W HPS/MH, 52W, 5700K, E39 LED-8025M57

LED Repl Lamp, 175W HPS/MH, 52W, 5700K, E39 (Discontinued)

  • Mfr # LED-8025M57
  • Zoro # G2015225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8025M57
Zoro #
G2015225
UPC #
844006081843
Country of Origin
Unknown

Dimensions

Light Bulb Dia.
7-51/64"
Bulb Manufacturers Warranty Length
5 yr Limited
Max. Overall Bulb Length
6-39/64"

Description

LED Lamp, Bulb Shape High/Low Bay, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Mogul Screw (E39), 52 Watts, Bulb Color Temp. 5700K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 50,000 hr., Color Rendering Index 86, Bulb Type High Output, Bulb Beam Angle 360 Degrees , Bulb Primary Application Canopy, Low Bay, Parking Garage, Color Tuning No, Voltage 120-277, Indoor/Outdoor, Lumens 5773, Max. Overall Bulb Length 5-29/32 In., Light Bulb Dia. 7-29/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.