Zoro Homepage
This item is Discontinued.
Light Efficient Design LED Repl Lamp, 250W HPS/MH, 100W, 4200K, E39 LED-8027M42

LED Repl Lamp, 250W HPS/MH, 100W, 4200K, E39 (Discontinued)

  • Mfr # LED-8027M42
  • Zoro # G1993787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8027M42
Zoro #
G1993787
UPC #
844006080174
Country of Origin
China

Dimensions

Max Overall Bulb Length
11-29/32"
Light Bulb Dia.
4-29/32"
Max. Overall Bulb Length
11-29/32"
Bulb Manufacturers Warranty Length
5 yr Limited

Details

Bulb Base Type
Mogul Screw (E39)
Bulb Color Temp.
4200K
Bulb Housing
Polycarbonate
Bulb Shape
Cylindrical
Bulb Technology
LED
Bulb Type
High Output
Dimmable
No
Light Distribution
360 Degrees
Type
Standard
Voltage
120-277
Watts
100
Light Appearance
4000 to 4999K, Cool White
Lumens
10,667
Standards
UL 1993, UL1598C
Energy Star Compliant
No
Bulb Primary Application
Area, Post Top, Wall Pack
For Enclosed Fixtures
Yes
Rough Service
No
Bulb Power Source
Direct Wired
Color Rendering Index
84.6
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Wattage Equivalency
400W HID
Average Bulb Life
50,000 hr.
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Min. Starting Temp.
-40 Degrees F
Lighting Technology
LED
Three-Way
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Beam Angle
360 Degrees
Color Tuning
No
Item
LED Lamp
Bulb Minimum Starting Temperature
-40 Degrees F
Color Temperature
4200 K
Bulb Operating Position
Universal Burning

Description

LED Lamp, Bulb Shape Cylindrical, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Mogul Screw (E39), 100 Watts, Wattage Equivalency 250W HPS/250W MH, Bulb Color Temp. 4200K, LED, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 50,000 hr., Color Rendering Index 84.6, Bulb Type High Output, Bulb Beam Angle 360 Degrees , Lumens 10,667, Voltage 120-277, Max. Overall Bulb Length 11-29/32 In., Light Bulb Dia. 4-29/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.