Zoro Homepage
This item is Discontinued.
Light Efficient Design LED Repl Lamp, 250W HPS/MH, 80W, 4000K, E39 LED-8089M40

LED Repl Lamp, 250W HPS/MH, 80W, 4000K, E39 (Discontinued)

  • Mfr # LED-8089M40
  • Zoro # G1993699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8089M40
Zoro #
G1993699
UPC #
844006081393
Country of Origin
China

Dimensions

Light Bulb Dia.
4-19/64"
Max. Overall Bulb Length
11-13/32"
Bulb Manufacturers Warranty Length
5 yr Limited
Max Overall Bulb Length
11-13/32"

Details

Bulb Base Type
Mogul Screw (E39)
Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
Cylindrical
Bulb Technology
LED
Bulb Type
High Output
Dimmable
No
Light Distribution
Type V
Type
Standard
Voltage
120-277
Watts
80
Light Appearance
4000-4999K, Cool White
Lumens
8959
Bulb Min. Starting Temp.
-40 Degrees F
Average Bulb Life
50,000 hr.
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Energy Star Compliant
No
Rough Service
No
Lighting Technology
LED
Color Rendering Index
83.7
Item
LED Lamp
Bulb Primary Application
Area, Canopy, Wall Pack
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
UL 1993, UL1598C, cULus
Bulb Power Source
Direct Wired
Color Tuning
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
120 Degrees
Three-Way
No
Wattage Equivalency
250W HPS/250W MH
Bulb Minimum Starting Temperature
-40 Degrees F
Color Temperature
4000 K
Bulb Operating Position
Universal Burning

Description

LED Lamp, Bulb Shape Cylindrical, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Mogul Screw (E39), 80 Watts, Wattage Equivalency 250W HPS/250W MH, Bulb Color Temp. 4000K, LED, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 50,000 hr., Color Rendering Index 72, Bulb Type High Output, Lumens 6910, Light Distribution Type V, Voltage 120-277, Max. Overall Bulb Length 11-13/32 In., Light Bulb Dia. 4-19/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.