Zoro Homepage
This item is Discontinued.
Light Efficient Design LED Repl Lamp, 400W HPS/MH, 120W, 5000K, E39 LED-8090M5T4

LED Repl Lamp, 400W HPS/MH, 120W, 5000K, E39 (Discontinued)

  • Mfr # LED-8090M5T4
  • Zoro # G2015240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8090M5T4
Zoro #
G2015240
UPC #
844006081492
Country of Origin
China

Dimensions

Max. Overall Bulb Length
11-13/32"
Bulb Manufacturers Warranty Length
5 yr Limited
Light Bulb Dia.
4-19/64"
Max Overall Bulb Length
11-13/32"

Details

Bulb Base Type
Mogul Screw (E39)
Bulb Color Temp.
5000K
Bulb Housing
Polycarbonate
Bulb Shape
Cylindrical
Bulb Technology
LED
Bulb Type
High Output
Dimmable
No
Light Distribution
Type IV
Type
Standard
Voltage
120-277
Watts
120
Light Appearance
5000K and Above, Daylight
Lumens
10165
Rough Service
No
Color Tuning
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Wattage Equivalency
400W HPS/400W MH
Item
LED Lamp
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Color Rendering Index
76.8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Energy Star Compliant
No
Bulb Beam Angle
120 Degrees
Average Bulb Life
50,000 hr.
Lighting Technology
LED
Bulb Primary Application
Area, Canopy, Wall Pack
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Power Source
Direct Wired
Three-Way
No
Standards
UL 1993, UL1598C, cULus
Bulb Min. Starting Temp.
-40 Degrees F
Bulb Minimum Starting Temperature
-40 Degrees F
Light Color
Daylight
Color Temperature
5000 K
Bulb Operating Position
Universal Burning

Description

LED Lamp, Bulb Shape Cylindrical, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Mogul Screw (E39), 120 Watts, Bulb Color Temp. 5000K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 50,000 hr., Color Rendering Index 77, Bulb Type High Output, Bulb Primary Application Area, Canopy, Wall Pack, Color Tuning No, Light Distribution Type IV, Voltage 120-277, Indoor/Outdoor, Lumens 10,434, Max. Overall Bulb Length 11-19/64 In., Light Bulb Dia. 4-19/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.