LED Retrofit Lamp, 4-Pin (G24q/GX24q)

  • Mfr # LED-7320-FC1-G4

  • Zoro # G416286798


product price: $36.99
/ea

Key Features

Light Distribution
Omnidirectional
Bulb Minimum Starting Temperature
-40 Degrees F
Dimmable
No
Bulb Power Source
Plug and Play
Bulb Beam Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED-7320-FC1-G4
Zoro #
G416286798
UPC #
197810000419
Country of Origin
Switzerland

Dimensions

Overall Length
6 2/3 in
Bulb Dia.
1 3/8 in
Bulb Manufacturers Warranty Length
5 yr

Details

Light Distribution
Omnidirectional
Item
LED Retrofit Lamp
Bulb Minimum Starting Temperature
-40 Degrees F
Dimmable
No
Bulb Power Source
Plug and Play
Bulb Beam Angle
360 Degrees
Voltage
120 to 277 V AC
Light Technology
LED
Bulb Housing
Metal/Polycarbonate
Watts
10 W
Color Selectable
Yes
Bulb Designation
LED-7320-FC1-G4
Color Rendering Index
80
For Enclosed Fixtures
No
Shatter-Resistant
No
Light Color
White
Lumens
1,350 lm, 1,460 lm
Color Temperature
3000K, 3500K, 4000K
Maximum Operating Temperature
104 Degrees F
Bulb Shape
PL Horizontal/Vertical
Rough Service
No
Bulb Base Type
4-Pin (G24q/GX24q)
Standards
UL Classified 1598C, UL Listed 1993
Incandescent Wattage Equivalency
42 W
Bulb Finish
Frosted
Rated Life
50,000 hr
Three-Way
Yes
Bulb Start Type
Line Voltage
Lumen Selectable
Yes
Bulb UL Type
Type A/B

Description

PL Lamp,Type A/B ,Omni-Directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.