Zoro Homepage

LinearLEDBulb, MedBi-Pin(G13), T8, 15W, 1PK

  • Mfr # LED-15T8-FCAB48-G4

  • Zoro # G214741963


product price: $11.69
/ea
Sold in multiples of 25 for $292.25

Key Features

Voltage
120 to 277V AC
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-15T8-FCAB48-G4
Zoro #
G214741963
UPC #
197810006015
Country of Origin
China

Dimensions

Length
48 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Lumens
2,200 lm
Rated Life
50,000 hr
Light Technology
LED
Light Color
Yellow
Shatter-Resistant
No
Bulb Beam Angle
210 Degrees
Standards
UL Classified 1598c, UL Listed 1993
Bulb Start Type
Line Voltage
Bulb Power Source
Requires Separate Ballast
Color Rendering Index
80
Bulb Finish
Frosted
Bulb Designation
LED/T8/15W/3000K/3500K/4000K/5000K/6500K
For Enclosed Fixtures
Yes
Maximum Operating Temperature
90 Degrees F
Bulb Minimum Starting Temperature
-40 Degrees F
Lamp Wiring
Double-End
Color Selectable
Yes
Incandescent Wattage Equivalency
32 W
Bulb UL Type
Type A/B

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 32 W, Lumens 2,200 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 15 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V AC, Standards UL Classified 1598c, UL Listed 1993, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.