PLL Lamp
- Mfr # LED-7344-FC-G3
- Zoro # G325017797
product price:Â
$
20.29
/ea
Key Features
Rated Life
50,000 hr
Bulb Beam Angle
140 Degrees
Watts
10 W
Bulb UL Type
Type B
Lumens
1,180 lm, 1,250 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-7344-FC-G3
- Zoro #
- G325017797
- UPC #
- 197810022756
- Country of Origin
- China
Dimensions
- Overall Length
- 15 7/8 in
Details
- Item
- PLL Lamp
- Rated Life
- 50,000 hr
- Bulb Beam Angle
- 140 Degrees
- Watts
- 10 W
- Bulb UL Type
- Type B
- Lumens
- 1,180 lm, 1,250 lm
- Color Temperature
- 3000K, 3500K, 4000K, 5000K, 6500K
- Voltage
- 240 V
- Bulb Designation
- 2G11
- Color Rendering Index
- 80
- Bulb Minimum Starting Temperature
- -4 Degrees F
- Bulb Base Type
- 4-Pin (2G11)
- Lumen Selectable
- Yes
- Light Distribution
- Omnidirectional
- Standards
- cULus
- Maximum Operating Temperature
- 113 Degrees F
- Color Selectable
- Yes
Description
PLL Lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.