R17D BASE 8' 42W T8 2 PIECE DESIGN R17D, 4000K, HIGH OUTPUT

  • Mfr # LED-42T82P-840HO96-G4

  • Zoro # G804841035


product price: $24.19
/ea
Sold in multiples of 20 for $483.80

Key Features

Voltage
120-277V
Watts
42W
Bulb Base Type
R17D
Bulb Shape
T8
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-42T82P-840HO96-G4
Zoro #
G804841035
UPC #
844006062989
Country of Origin
China

Dimensions

Length
8 ft

Details

Voltage
120-277V
Watts
42W
Bulb Base Type
R17D
Bulb Shape
T8
Color Temperature
4000K
Lumens
5040
Light Technology
LED
Bulb Operating Temp. Range
-4°F to 113°F
Standards
cULus Listed
Wattage Equivalency
54-86W
Bulb Beam Angle
320°
Bulb Primary Application
General Purpose
Includes
center support

Description

This LIGHT EFFICIENT DESIGN brand R17D BASE 8' 42W T8 2 PIECE DESIGN R17D, 4000K, HIGH OUTPUT LED light bulb has an average life of >50,000 hours, a bulb base type of R17D, a bulb shape of T8, a voltage of 120-277V, a wattage of 42W, a lumen output of 5040, a bulb operating temperature range of -4°F to 113°F, a housing material of glass, a wattage equivalency of 54-86W, a length of 8 ft, a bulb beam angle of 320°, a color temperature of 4000K, and a bulb primary application of general purpose. It includes a center support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.