0.018 x 12 in. Tempered Steel Feeler Gage Strip

  • Mfr # LI1602803

  • Zoro # G104150530


product price:  $79.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LI1602803
Zoro #
G104150530
UPC #
780997986654
Country of Origin
China

Description

Tempered Steel Feeler Gage Strip

These gages are widely used in automotive, aviation, diesel and farm equipment manufacture and service and also in jig, fixture, gage and experimental work.

Features
  • In individual envelope
  • With convenient 3/16" hole punched in the end for hanging
  • Rounded ends - no ragged edges make stock easier to work
  • Marked every 6" (150mm) with thickness
  • Made of the finest tempered steel
Specifications
  • Number of Leaves: 1
  • Size of Leaves (in.): 12" x 0.500"
  • Thickness (in.): 0.018
  • Leave Type: Straight
  • Material: Tempered Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.