Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0104 Pencil End Brush

  • Mfr # LI669992

  • Zoro # G915799003


product price: $45.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI669992
Zoro #
G915799003
UPC #
747216324444
Country of Origin
China

Description

Light-duty brushes.-Wire Material: Steel.-Diameter: 1/4in.-Wire Size: 0.0104in.-Trim Length: 3/4in.Length: 3-3/4in.-Stem Diam: 1/4in.-Speed: 8000 rpm Max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.