0.25 in. FNPT Euro Style Air Chuck

  • Mfr # LI386921

  • Zoro # G115755373


product price: $24.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LI386921
Zoro #
G115755373
UPC #
661541921683
Country of Origin
China

Description

Air chuck clip with 1/4in FNPT European Style. Unique design allows chuck to easily clip on to valve thread for hands free tire inflation. Easy on style air chuck. press down on handle push onto tire valve thread and release handle to grip thread. Maximum pressure of up to 150 PSI. Chuck clips on to tire valve. products cover a broad range of application in various industries such as automotive fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting proudly living up to our heritage of superior products and reliability. Features -0.25 in. FNPT Euro Style Air Chuck -Designed and manufactured to exacting standards -Closed/sealing type chucks -Not for use with an inflator gauge -Maximum pressure of 150 pounds per square inch Specifications. Maximum PSI: Max pressure 150 PSI. NPT Thread Size: 1/4in Female NPT. Chuck Type: Euro style air chuck with grip chuck clip. Material Type: Brass. Weight: 0.99 Lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.