
0.75 in. 6 Lobe Screw Pack for Material 10-24 Thread, Stainless Steel
Mfr # LI1075596
Zoro # G815820494
product price: $21.59
/eaKey Features
Torx Drive
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LI1075596
Zoro #
G815820494
UPC #
727272761568
Country of Origin
China
Details
Drive
Torx
Finish
Plain
Item
Machine Screw
Description
Features -6 Lobe Screw Pack for Material 10-24 Thread -Stainless steel -Six Lobe Stainless Steel Screw Pack with 12 barrel nuts and 12 shoulder screws for 3/4in material 10-24 thread -Ideal to install bathroom compartment piano hinges Specifications - Color: Stainless Steel - Size: 0.75 in - Type: Toilet Partition Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.