
0.87 in. Screw Pack for Material 10-24 Thread, Stainless Steel
Mfr # LI1075611
Zoro # G315820437
product price: $21.49
/eaKey Features
Torx Drive
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LI1075611
Zoro #
G315820437
UPC #
739608168545
Country of Origin
China
Details
Item
Machine Screw
Drive
Torx
Finish
Plain
Description
Features -Screw Pack for Material 10-24 Thread -Six Lobe Stainless Steel Screw Pack with 12 barrel nuts and 12 shoulder screws for 7/8in material -Ideal to install bathroom compartment piano hinges Specifications - Color: Stainless Steel - Size: 0.87 in - Type: Toilet Partition Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.