2500W 240V Screw-In Water Heater Element - High Watt Density

  • Mfr # LI339178

  • Zoro # G104165497


product price: $32.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI339178
Zoro #
G104165497
UPC #
661541489367
Country of Origin
China

Description

  • UL listed
  • 1 year N/A
  • Gasket included
  • Detailed instructions included with packaged elements
  • High watt density elements, 150+ watts per square inch
  • 2500 watts
  • 240 volts
  • 10" minimum tank diameter
  • Carded
  • Length: 1.75
  • Width: 3.63
  • Height: 14.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.