4-1-2 Inch Knot Wire Bevel Brush .014Ss 5-8 Inch-11 A.H.

  • Mfr # LI819761

  • Zoro # G215751480


product price:  $69.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI819761
Zoro #
G215751480
UPC #
753153223986
Country of Origin
China

Description

Features -Type - Knot Wire Bevel Wheels -Maximum aggression for cleaning in corners -Wire Material - Stainless Steel -Wire Size - 0.014 in. -Arbor Thread - TPI or Pitch - 0.62 in.-11 UNC -Face Width - 0.37 in. -Trim Length - 1 in. -Applications - Remove large burrs and heavy contamination -Applicable Materials - Rust Paint Oxides Scale -Used With - Right-Angled Grinders -Speed - 12500 rpm -Diameter - 4.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.