This item is Discontinued.

Light House Beauty 4-1-2 Inch Tiger Abrasive Flap Disc 80Z 5-8 Inch-11 A.H. LI838213

4-1-2 Inch Tiger Abrasive Flap Disc 80Z 5-8 Inch-11 A.H. (Discontinued)

  • Mfr # LI838213
  • Zoro # G115774190
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LI838213
Zoro #
G115774190
UPC #
753153219538
Country of Origin
China

Description

Maximum aggression and long life.-Ideal for a working angle of 15 -25 .-Aluminum backing.-Diameter: 4-1/2in.-Tool Shape: Type 29.-Arbor Thread - TPI or Pitch: 5/8in - 11in.-Grit: 80.-Speed: 13000 rpm Max.-Abrasive Material: Zirconia Alumina.Mounting: Threa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.