4-1-2 Inch Vortec Abrasiveflap Disc 7-8 Inch Arbor

  • Mfr # LI439908

  • Zoro # G003773786


product price: $22.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI439908
Zoro #
G003773786
UPC #
747216314353
Country of Origin
China

Description

's Vortec Pro flap discs are designed for the user looking for a high cut rate at a value price (maintains similar cut rate as original Tiger Discs). Ideal for a working angle of 15 Degree -25 Degree. Phenolic backing.
Specifications:
  • Diameter: 4-1/2".
  • Tool Shape: Type 29.
  • Arbor Diam: 7/8".
  • Grit: 40.
  • Speed: 13000 rpm [Max].
  • Abrasive Material: Zirconia Alumina.
  • Mounting: Arbor Hole.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.