Zoro Homepage

4173-3 3 in. Nylon & Sable Polyester Wall Paint Brush

  • Mfr # LI831245

  • Zoro # G403969222


product price: $32.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI831245
Zoro #
G403969222
UPC #
753153426769
Country of Origin
China

Description

Features
  • Ultra/pro wall paint brush
  • Nylon/sable polyester filament
  • Rust resistant steel
  • Sealed maple wood handle.
  • Size - 3 in.
  • Dimension - 2.9 x 5.1 x 1 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.