4212-90 12 in. Black Metal Dust Pan

  • Mfr # LI597856

  • Zoro # G903972692


product price: $27.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI597856
Zoro #
G903972692
UPC #
723902277812
Country of Origin
China

Description

Features
  • Black Metal Dust Pan.
  • Heavy Duty.
  • 1 Piece Construction.
  • Baked-On Enamel Finish.
  • 20 Gauge Steel.
  • Size - 12 in.
  • Item Dimension - 1.5 x 12 x 14 in.
  • Item Weight - 1.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.