Zoro Homepage

4.5 in. Dually Stringer Bead Wheels; 0.02 Steel Wire

  • Mfr # LI111269

  • Zoro # G204017009


product price: $59.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI111269
Zoro #
G204017009
UPC #
654204530605
Country of Origin
China

Description

Features
  • Delivers fast and effective cleaning action.
  • Features a one-piece dual hex-nut that eliminates interference issues and simplifies periodic flipping of the wheel for maximum cutting action, longer life and safer use.
  • Up to the task for the most demanding multi-pass welding applications
Specification:
  • Wire Material - Carbon Steel
  • Dia. - 4.5 in.
  • Wire Size - 0.0200 in.
  • Arbor Thread - TPI or Pitch - 5/8 in. - 11
  • No. of Knots - 38
  • Face Width - 3/16 in.
  • Face Plate Thickness - 3/8 in.
  • Trim Length - 13/16 in.
  • Speed - 12500 rpm [Max]
  • Type - Root Pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.