
5 in. Resin Fiber Disc
Mfr # LI910823
Zoro # G615773792
product price: $40.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LI910823
Zoro #
G615773792
UPC #
739608599905
Country of Origin
China
Description
Features -All purpose weld blending grinding surface preparation and finishing of metals plastic wood and fiberglass -Diameter - 5 in. -Arbor Diam - 7/8 in. -Grit - 36 -Speed - 10000 - 11900 rpm -Abrasive Material - Fiber -Body Material - Res in. -Bond - Res in. -Mounting - Arbor Hole -Applications - Fiberglass Metals Plastic Wood -Applicable Materials - Metal plastic wood and fiberglass -Used With Right Angle Grinder -Type - Resin Fiber Disc -Pack of 25
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.