Zoro Homepage

57.5 in. L Extrusion Bracket, Aluminum

  • Mfr # LI1075610

  • Zoro # G015798982


product price: $72.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI1075610
Zoro #
G015798982
UPC #
739608093694
Country of Origin
China

Description

From home decor to bathroom and from sanitary ware to those essential hardware tools to keep your house running perfectly. Glance through the range of Hardware products and choose ones that are perfect. Our products are not only functional but look beautiful if complemented with surrounding furnishings. Features -L Extrusion Bracket -57-1/2in long -2-1/4in projection -5in Extruded Aluminum L bracket by with a clear anodized finish -1-3/8in base width and 2-3/4in Protrusion Specifications - Color: Aluminum - Size: 57.5 in - Type: Toilet Partition Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.