7020 Laitner Heavy Duty 100 Percentage Corn Broom

  • Mfr # LI138625

  • Zoro # G403686006


product price: $60.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI138625
Zoro #
G403686006
UPC #
654204712667
Country of Origin
China

Dimensions

Block Width
6.312 in

Details

Item
Corn Broom

Description

Features
  • Laitner Heavy Duty 100% Corn Broom.
  • 3 lbs. Wire Band With 4 Sews & Heavy Duty Wire Wound Construction.
  • Heavy Duty Wooden Handle.
  • Dimension - 2.5 x 12 x 58 in.
  • Item Weight - 2.42 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.