Shop LIGHT HOUSE BEAUTY

804-13276 Dualife Twist Knot Wire Wheel, 4 Diameter, 0.875 Trim 0.02 Wire, 0.625 Arbor

  • Mfr # LI558939

  • Zoro # G615751530


product price:  $66.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LI558939
Zoro #
G615751530
UPC #
723902210178
Country of Origin
China

Description

Cover it quick and keep it going longer with Dualife power brushes. Ideal for surface prep deburring corrosion removal and more. Features -Global Product Type- Grinders-Buffing and Cleaning Wheel. -Type- Twist-Knot-Wire Wheel. -Wheel Diameter- 4 in. -Speed- 20 000 rpm. -Application- Metalworking Welding. -Trim Size - 0.875 in. -Wire Thickness- 0.02in. -Materials- Steel. -For Use With- Buffing Lathes Grinders. -Special Features- 24-Knot - 0.625 in. Arbor-11 tpi. -Item Weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.