Cable Tie, 14-1/2 in L, 4-1/8 in Max Bundle Dia., White, Nylon 6/6, 50 lb Strength

  • Mfr # LI2683338

  • Zoro # G314848920


product price: $25.15
/ea

Key Features

Cable Tie Style
Releasable
Nominal Max. Bundle Dia.
4-1/8 in
Color
White
Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LI2683338
Zoro #
G314848920
UPC #
758218192047
Country of Origin
China

Dimensions

Nominal Length
14-1/2 in
Nominal Max. Bundle Dia.
4-1/8 in

Details

Item
Cable Tie
Cable Tie Style
Releasable
Color
White
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.