Cable Tie, 8 in L, 2.09 in Max Bundle Dia., Gray, Nylon 6/6, 40 lb Strength

  • Mfr # LI2683340

  • Zoro # G914848863


product price: $16.15
/ea

Key Features

Cable Tie Style
General Purpose, Plenum Rated, Self Locking
Nominal Max. Bundle Dia.
2.09 in
Color
Gray
Material
Nylon 6/6
Tensile Strength
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI2683340
Zoro #
G914848863
UPC #
758218181461
Country of Origin
China

Dimensions

Nominal Length
8 in
Nominal Max. Bundle Dia.
2.09 in

Details

Item
Cable Tie
Cable Tie Style
General Purpose, Plenum Rated, Self Locking
Color
Gray
Material
Nylon 6/6
Tensile Strength
40 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.