Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cf-38 1-2 Inch Copper Tube Brush

  • Mfr # LI439986

  • Zoro # G004003127


product price: $19.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI439986
Zoro #
G004003127
UPC #
747216317385
Country of Origin
China

Description

Several configurations and sizes of Tube Fitting Brushes are available for cleaning and deburring copper internal and external tube fittings. The handy 4-in-1 tube fitting brush cleans both outside and inside diameters of multiple tube sizes. For internal cleaning and deburring of copper tube fittings.
Specifications:
  • Brush Length: 1".
  • Brush Diam: 1/2".
  • Length: 6-1/2".
  • Handle Length: 3-1/4".
  • Handle Material: Plastic.
  • Handle Type: Curved.
  • Applicable Materials: Copper.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.