Fd412 Inch 40Grit Flap Wheel 78 Inch Arbor

  • Mfr # LI436826

  • Zoro # G516325601


product price:  $25.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LI436826
Zoro #
G516325601
UPC #
-
Country of Origin
China

Description

Maximum aggression and long life. Ideal for a working angle of 15 Degrees -25 Degrees . Aluminum backing. Diameter: 4-1/2 in. Tool Shape: Type 29. Arbor Diameter: 7/8 in. Grit: 40. Speed: 13000 rpm Max. Abrasive Material: Zirconia Alumina. Mounting: Arbor Hole. Applications: Weld blending Grinding Deburring Deflashing Surface finishing and blending Edge Chamfering Stock Removal. Applicable Materials: Steel Most Metals Cast Iron Non-Ferrous Soft Metal. Type: Abrasive Flap Disc.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.