Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Hepa Vf6000

  • Mfr # LI669856

  • Zoro # G704148944


product price: $92.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI669856
Zoro #
G704148944
UPC #
747216318665
Country of Origin
China

Description

Features
  • Powerful 7-layer wet dry vacuum filter cleans allergens and particles from air and is designed for use with 5-gallon and larger wet dry vacs
  • The shop vacuum filter is reusable and easy to wash for optimized performance and lasting use
  • Made from HEPA-rated material that removes 99.97% of all particles 0.3 microns and larger; not EPA RRP qualified
  • The Patented Qwik Lock feature makes it easy to simply snap the wet dry vac filter on and off the shop vacuum for cleaning or filter replacement
Specifications
  • Dimenstion: 9" H x 7" W x 7" L
  • Weight: 12.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.