Zoro Homepage

Magnum 100SG Spool Gun

  • Mfr # LI96929

  • Zoro # G804149865


product price: $524.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI96929
Zoro #
G804149865
UPC #
654204436860
Country of Origin
China

Description

Features
  • The is the lowest cost way to add reliable and precise spool gun wire feeding performance for soft aluminum wire
  • It Is easy to set up, does not require a bulky outboard adapter and power module and shares gun expendable parts with the standard MIG gun included with the Power MIG models
  • The Magnum 100SG is a reliable, low - price aluminum welding spool gun for novice and experienced welders
  • For added protection, the Magnum 100SG comes with a cushioned carrying case
  • To reduce the number of expendable parts needed, this spool gun uses the same contact tips and nozzles as the standard Magnum 100L MIG gun
  • Rated Output (Current and Duty Cycle) - 130A and 30 percent
  • Cable Length: 10 ft.
  • Dimensions (H x W x D), inches - 15.75 x 10.5 x 4.25 without case or cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.