Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mw-16 .003 Ss 1-8In Stem1In Dia Min

  • Mfr # LI447769

  • Zoro # G915799256


product price: $18.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI447769
Zoro #
G915799256
UPC #
747216313080
Country of Origin
China

Description

Miniature Stem-Mounted Wheel Brushes Stainless Steel.1 in. began producing Miniature Brushes for the jewelry industry in 1898. The tradition continues today. Miniature brushes are designed for precision cleaning and light deburring in a wide variety of industries. For cleaning and deburring with a flexible shafeat or straight grinder. Specifications: -Wire Material: Stainless Steel.-Diameter: 1in.-Wire Size: 0.0030in.-Trim Length: 5/16in.-Stem Diam: 1/8in.-Speed: 37000 rpm Max.-Applications: Light Cleaning Deburring.-Used With: Flexible Shafeat Tools Die Grinders.-Light deburring.-Blending surface junctures.-Hobby crafeat.-Wide usage in electronic miniature instrumentation tool and die aerospace jewelry computer dental optics and other precision industries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.