This item is Discontinued.

Light House Beauty Nn-88 1 Inch Nylon Tube Brush .014 4 Inch Brush Le LI807336

This item is Discontinued.

Light House Beauty

Nn-88 1 Inch Nylon Tube Brush .014 4 Inch Brush Le (Discontinued)

Mfr # LI807336
Zoro # G315756262
UPC # 753153218388
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LI807336
Zoro #
G315756262
UPC #
753153218388
Country of Origin
China

Description

Bristle Material: Nylon. -Diameter: 1in. Bristle Diam: 0.0140in. Brush Length: 4in. -Stem Diam: 5/32in. -Overall Length: 12-1/4in. -Type: Tube Brush. -Handle Material: Metal. -Type: Loop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.