Shop LIGHT HOUSE BEAUTY
See all product information
Create Account
Sorbent Pad, 30 ft x 150 ft, Oil, White
- Mfr # LI3200989
- Zoro # G611991671
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Oil
Size
30 ft x 150 ft
Product Type
Sorbent Roll
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LI3200989
- Zoro #
- G611991671
- UPC #
- 714224642679
- Country of Origin
- China
Dimensions
- Size
- 30 ft x 150 ft
Details
- Item
- Sorbent Pad
- Fluids Absorbed
- Oil
- Product Type
- Sorbent Roll
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.