V-Style Hi-Flo Coupler Body - Brass.375 in. FNPT, Model No. S766

  • Mfr # LI404734

  • Zoro # G015781243


product price:  $25.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LI404734
Zoro #
G015781243
UPC #
747216091520
Country of Origin
China

Description

We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live work and play. Features -300 PSI -Maximum temperature 250°F -Air Flow 74 SCFM 100 PSI Specifications - Coupler Size in. : 42585 - Style: M A V - Material Type: Brass - Pieces qty. : 1 - Max. PSI: 300 - Male or Female: F - Swivels: No - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.