Sharps Container, PP, 9/10 oz, Clear, PK24
Mfr # 4630
Zoro # G014545280
product price: $71.89
/pk 24, $3.00/eaKey Features
Overall Depth
1 1/4 in
Includes
Locking Snap Lid
Overall Height
1 1/4 in
Container Capacity
9/10 oz
Lid Type
Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4630
Zoro #
G014545280
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
1 1/4 in
Overall Height
1 1/4 in
Overall Width
6 3/8 in
Details
Includes
Locking Snap Lid
Container Capacity
9/10 oz
Lid Type
Snap
Item
Sharps Container
Material
Polypropylene
Container Count
24
Standards
OSHA
Color
Clear
Locking Type
Locking Lid
Description
Transportable Sharps Container,Package Quantity 24
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.