Shop LIGHTHOUSE WORLDWIDE SOLUTIONS
See all product information
Create Account
Mounting Bracket, 12 5/8 in W, SS
- Mfr # 402965435-1
- Zoro # G822964723
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
403003002-1
Product Type
Mounting Bracket
Overall Width
12 5/8 in
Compatible Product Type
Portable Air Cleaner
Overall Depth
7 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402965435-1
- Zoro #
- G822964723
- UPC #
- -
- Country of Origin
- China
- Compatible Manufacturer Model Number
- 403003002-1
- Product Type
- Mounting Bracket
- Compatible Product Type
- Portable Air Cleaner
- Item
- Mounting Bracket
- Material
- Stainless Steel
- Includes
- Quick Disconnect Pins
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 12 5/8 in
- Overall Depth
- 7 11/16 in
- Overall Height
- 4 3/16 in
Description
Mounting Bracket, Compatible Grainger Part Number 408DC8, Compatible Manufacturer Model Number 403003002-1, Includes Quick Disconnect Pins, Mounting Bracket, Overall Depth 7 11/16 in, Overall Height 4 3/16 in, Overall Width 12 5/8 in, Compatible Product Type Portable Air Cleaner, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.