Zoro Homepage

Outlet Strip, Surge, 3 ft., White

  • Mfr # LI3856661

  • Zoro # G311861236


product price: $41.85
/ea

Key Features

Type
Surge
Cord Length
3 ft.
Color
White
Gauge/Conductor
14/3
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI3856661
Zoro #
G311861236
UPC #
754193607521
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Outlet Strip
Type
Surge
Color
White
Gauge/Conductor
14/3
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.