Zoro Homepage

Power Strip, SJT, 8 ft., White

  • Mfr # LI3245103

  • Zoro # G311861168


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Type
SJT
Color
White
Gauge/Conductor
14/3
Standards
UL Listed
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI3245103
Zoro #
G311861168
UPC #
742431156108
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Power Strip
Type
SJT
Color
White
Gauge/Conductor
14/3
Standards
UL Listed
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.