Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Can Light Retrofit Kit, 6 in, 17 W, 1500 lm, 4000K, Flt, Rem

  • Mfr # CR6RLMCCT

  • Zoro # G900719733


product price: $59.99
/ea

Key Features

Light Technology
LED
Nominal Size
6 in
Socket Type
Power Feed Wires
Lighting Technology
LED
Watts
19.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR6RLMCCT
Zoro #
G900719733
UPC #
190096131273
Country of Origin
China

Dimensions

Nominal Size
6 in
Length
8 29/100 in
Width
5 4/5 in
Height
5 4/5 in
Manufacturer Warranty Length
5 yr
Outside Diameter
8 1/4 in
Overall Height
5 1/4 in

Details

Light Technology
LED
Item
LED Can Light Retrofit Kit
Socket Type
Power Feed Wires
Lighting Technology
LED
Watts
19.1 W
Lighting Certification
ENERGY STAR
Lumens
1000 lm, 1500 lm, 700 lm
Dimmable
Yes
Voltage
120 to 347V AC
Rated Life
50,000 hr
Color Temperature
3000K, 3500K, 4000K
Color Rendering Index
90
Standards
cULus Listed, RoHS Compliant
LED Replacement For
26W CFL
Dimmable / Non-Dimmable
Dimmable
Warranty
5 yr
Trim Color
White
Fixture Type
Remodel
Lumens per Watt
85.2 lm/W
Series
CR
Reflector or Baffle Color
White Baffle
Temp. Range
-20 Degrees to 40 Degrees C
Maximum Wattage
17 W
Includes Trim
Yes
Includes Light Engine
Yes
Ceiling Opening Required
6 1/4 in
Ceiling Type
Flat Ceiling
Minimum Operating Temperature
-4 Degrees F
Ceiling Slope Ratio
Not Available
Number of Bulbs
Integrated LED
Light Output
700 lm, 1,000 lm, 1,500 lm
Environmental Rating
Damp Location Rated
Maximum Operating Temperature
104 Degrees F
Trim Style
Baffle
Airtight
No
IC Rating
IC
Dimming Method
0-10V
Includes Baffle
Yes

Description

LED Can Light Retrofit Kit, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 6 in, Maximum Wattage 17 W, Light Output 700 lm, 1,000 lm, 1,500 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Voltage 120 to 347V AC, Overall Height 5 1/4 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series CR, Outside Diameter 8 1/4 in, Includes Trim Yes, Ceiling Opening Required 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.