Zoro Homepage

Frame-In Kit, 4 in Size, 6 1/8 in H

  • Mfr # 4RA

  • Zoro # G010724290


product price: $174.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Voltage
120-347 V AC
Color Temperature
2700K
Fixture Type
Airtight New Construction
Trim Color
Trim Available Separately
Nominal Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RA
Zoro #
G010724290
UPC #
784197240578
Country of Origin
Mexico

Dimensions

Nominal Size
4 in
Overall Height
6 1/8 in
Outside Diameter
4 in

Details

Item
Frame-In Kit
Voltage
120-347 V AC
Color Temperature
2700K
Fixture Type
Airtight New Construction
Trim Color
Trim Available Separately
Light Output
4,000 lm
Airtight
Yes
Trim Style
Trim Available Separately
Ceiling Type
Flat Ceiling
Compliance Type
JA8, CA Title 24
IC Rating
IC
Series
P4R
Includes Trim
No

Description

Frame-In Kit, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 4 in, Maximum Wattage Not Applicable, Light Output 4,000 lm, Color Temperature 2700K, Color Rendering Index Not Applicable, Voltage 120 to 347V AC, Overall Height 6 1/8 in, Lighting Technology Not Applicable, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Available Separately, Trim Style Available Separately, Series P4R, Outside Diameter 4 in, Compliance Type JA8, CA Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.