Zoro Homepage

LED Downlight, 120/277V AC

  • Mfr # M6RDL259CSWCDZ10U

  • Zoro # G514911097


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Nominal Size
6 in
Lighting Certification
Unrated
Dimmable
Yes
Voltage
120/277V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6RDL259CSWCDZ10U
Zoro #
G514911097
UPC #
190096192830
Country of Origin
China

Dimensions

Nominal Size
6 in
Outside Diameter
7 1/4 in
Manufacturer Warranty Length
5 yr Limited
Overall Height
5 3/4 in

Details

Item
LED Downlight
Lighting Certification
Unrated
Dimmable
Yes
Voltage
120/277V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Standards
ASTM E-283, cULus Listed, RoHS Certified
Color Rendering Index
90
LED Replacement For
15.4W, 20.4W, 25.4W
Trim Color
Silver
Includes Driver
Yes
Dimming Type
Full Continuous Dimming
Dimming Method
0-10V
Light Output
1,500 lm, 2,000 lm, 2,500 lm
Environmental Rating
Wet Location Rated
Reflector or Baffle Color
Comfort Clear Diffuse
Dimming Range
1%
Series
ModuLyte
Trim Material
Aluminum
Maximum Wattage
25 W

Description

LED Downlight, Nominal Size 6 in, Maximum Wattage 25 W, Light Output 1,500 lm, 2,000 lm, 2,500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120/277V AC, Overall Height 5 3/4 in, Trim Color Silver, Series ModuLyte, Outside Diameter 7 1/4 in, Dimmable Yes, Dimming Method 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.